Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headers & Wire Housings Minifit Hcs Vt Hdr D Vt Hdr Dr V-2 18Ckt

  • Mfr # 444741811

  • Zoro # G305914139


product price: $3.79
/ea
Sold in multiples of 26 for $98.54

Key Features

Application
Board-to-Board, Power, Wire-to-Board
Series
44474
Material - Plating Mating
Tin
Component Type
PCB Header
PCB Locator
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
444741811
Zoro #
G305914139
UPC #
-
Country of Origin
Mexico

Dimensions

PC Tail Length
3.50mm
PCB Thickness - Recommended
1.80mm

Details

Application
Board-to-Board, Power, Wire-to-Board
Series
44474
Material - Plating Mating
Tin
Component Type
PCB Header
PCB Locator
Yes
Shrouded
Fully
Product Name
Mini-Fit HCS
Max-Cycle
1
Breakaway
No
Orientation
Vertical
Pitch - Mating Interface
4.20mm
Number of Rows
2
Stackable
No
CSA
LR19980
Max-Temp
240
Polarized to PCB
Yes
Plating min - Mating
2.540µm
Current - Maximum per Contact
11.0A
Material - Metal
High Performance Alloy (HPA)
Material - Resin
Nylon
Temperature Range - Operating
-40° to +105°C
Max-Duration
5
UL
E29179
PCB Retention
Yes
Flammability
94V-2
Material - Plating Termination
Tin
Color - Resin
Natural
Glow-Wire Capable
Yes
Voltage - Maximum
600V
Termination Interface Style
Through Hole
Circuits (Loaded)
18
Durability (mating cycles max)
30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.