Zoro Homepage

HIGH CONST.HOOD SIDE/ENT 2P.PG36 NO TUBE

  • Mfr # 936014373

  • Zoro # G900416779


product price: $122.99
/ea
Sold in multiples of 5 for $614.95
Free Shipping & Returns

Key Features

Color
Gray
Maximum Voltage
500 V
Material
Aluminum
Standards
CSA Certified; UL E249674
Finish
Polyester Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936014373
Zoro #
G900416779
UPC #
-
Country of Origin
China

Details

Item
Wire Connector
Color
Gray
Maximum Voltage
500 V
Material
Aluminum
Standards
CSA Certified; UL E249674
Finish
Polyester Powder Coated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.