Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Const.Hood Top Entry 4P.M32 No Tube

  • Mfr # 7832.4642.5

  • Zoro # G105949812


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Type
Lever
Color
Gray
Maximum Voltage
500 V
Material
Aluminum
IP Rating
IP66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7832.4642.5
Zoro #
G105949812
UPC #
-
Country of Origin
China

Dimensions

Component Size
32A «66x40»
Thread Size
M32

Details

Item
Lever Wire Connector
Type
Lever
Color
Gray
Maximum Voltage
500 V
Material
Aluminum
IP Rating
IP66
Series
93601
Standards
CSA Certified, CSA 256883, UL E249674
Finish
Polyester Powder Coated
Number of Pegs
4
Material - Peg
Stainless Steel
Entry Location
Top
Material - Hood
Die-cast Aluminum
Thread Type
(M) Metric
Lock to Mating Part
Yes
Hood Coating
Polyester Powder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.