Zoro Homepage

High Speed / Modular Connectors I-Trac 11 Row Ram As Ow Ram Assy Sn Only

  • Mfr # 759101103

  • Zoro # G105926707


product price: $33.29
/ea
Sold in multiples of 3 for $99.87

Key Features

Max. Voltage
120V AC/DC
Max. Temp.
80°C
Application
Coplanar, Daughtercard
Series
75910
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
759101103
Zoro #
G105926707
UPC #
800756706528
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm

Details

Item
Backplane Connector
Max. Voltage
120V AC/DC
Max. Temp.
80°C
Application
Coplanar, Daughtercard
Series
75910
Standards
UL E29179
Terminal Type
Through Hole - Compliant Pin
Hole Center to Center
1.85 mm, 3.7 mm (Mating Interface); 1 mm, 2.7 mm (Termination Interface)
Number of Contacts
220
Contact Finish
Gold Plated
Current Rating
1 A
Sub-Category
Backplane Connectors
Features
Surface Mount Compatible
Terminal Finish
Tin Plated
Material
High Temperature Thermoplastic
Number of Rows
11
Color
Black
Flammability Rating
UL 94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.