Zoro Homepage

High Speed / Modular Connectors Impact Bp 3X6 Dual Wall Sn

  • Mfr # 1712921328

  • Zoro # G305926712


product price: $5.95
/ea
Sold in multiples of 15 for $89.25

Key Features

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Conventional
Series
171292
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1712921328
Zoro #
G305926712
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.254 µm
PC Tail Length
1.40mm
PCB Thickness - Recommended
1.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.