Zoro Homepage

High Speed / Modular Connectors Impact Bp 3X8 Open S Mpact Bp 3X8 Open Sn

  • Mfr # 761651808

  • Zoro # G505926741


product price: $8.99
/ea
Sold in multiples of 10 for $89.90

Key Features

Max. Temp.
85°C
Max. Voltage
30V AC/DC
Application
Conventional, Mezzanine
Series
76165
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
761651808
Zoro #
G505926741
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
1.40mm
PCB Thickness - Recommended
1.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.