Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Speed / Modular Connectors Impact Dc 4X10 Open Pact Dc 4X10 Open Sn

  • Mfr # 761601020

  • Zoro # G405926551


product price: $18.29
/ea
Sold in multiples of 4 for $73.16

Key Features

Max. Temp.
85°C
Max. Voltage
30V AC/DC
Application
Conventional, Coplanar, Daughtercard
Series
76160
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
761601020
Zoro #
G405926551
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
1.20mm
PCB Thickness - Recommended
1.00mm

Details

Max. Temp.
85°C
Max. Voltage
30V AC/DC
Application
Conventional, Coplanar, Daughtercard
Series
76160
Standards
UL E29179
Color
Black
Hole Center to Center
1.9 mm
Terminal Type
Through Hole - Compliant Pin
Material
High Temperature Thermoplastic
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Number of Rows
12
Current Rating
0.75 A
Number of Contacts
120
Terminal Finish
Tin Plated
Product Name
Impact
Keying to Mating Part
None
Material - Plating Mating
Gold
PCB Locator
No
Flammability
94V-0
PCB Retention
None
Voltage - Maximum
30V AC (RMS)/DC
Guide to Mating Part
No
Stackable
No
Plating min - Mating
0.762µm
Temperature Range - Operating
-55° to +85°C
Current - Maximum per Contact
0.75A
Number of Pairs
4
Pitch - Mating Interface
1.90mm
First Mate / Last Break
No
Component Type
PCB Receptacle
UL
E29179
Material - Plating Termination
Tin
Material - Metal
High Performance Alloy (HPA)
Orientation
Right Angle
Shielded
No
Circuits (Loaded)
120
Durability (mating cycles max)
200
Number of Columns
10
Data Rate
25.0 Gbps
Material - Resin
High Temperature Thermoplastic
Polarized to PCB
No
Impedance
100Ω

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.