Zoro Homepage

High Speed / Modular Connectors Impel Custom 4Px2C Dc 1.9Mm W/Guide

  • Mfr # 1713209032

  • Zoro # G605926535


product price: $9.29
/ea
Sold in multiples of 10 for $92.90

Key Features

Max. Temp.
85°C
Max. Voltage
150V AC/DC
Application
Daughtercard
Series
171320
Sub-Category
Backplane Connectors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1713209032
Zoro #
G605926535
UPC #
191128235341
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
1.30mm
PCB Thickness - Recommended
1.00mm

Details

Item
PCB Receptacle
Max. Temp.
85°C
Max. Voltage
150V AC/DC
Application
Daughtercard
Series
171320
Sub-Category
Backplane Connectors
Color
Black
Hole Center to Center
1.9 mm
Material
High Temperature Thermoplastic
Current Rating
0.75 A
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Number of Contacts
16
Number of Rows
8
PCB Retention
Yes
Guide to Mating Part
Yes
Material - Metal
High Performance Alloy (HPA)
Material - Plating Termination
Tin
Material - Resin
High Temperature Thermoplastic
Orientation
Right Angle
Material - Plating Mating
Gold
Temperature Range - Operating
-55° to +85°C
Shield Type
Full Shield
Keying to Mating Part
None
Number of Columns
2
Product Name
Impel
Data Rate
40.0 Gbps
Voltage - Maximum
29.9V AC (RMS)/DC
Pitch - Mating Interface
1.90mm
Circuits (Loaded)
16
Durability (mating cycles max)
200
Plating min - Mating
0.762µm
Current - Maximum per Contact
0.75A
First Mate / Last Break
No
Number of Pairs
4
Impedance
90Ω
PCB Locator
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.