Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Speed / Modular Connectors Vhdm Bkplane Hdr 200

  • Mfr # 740602501

  • Zoro # G005926517


product price: $37.39
/ea
Sold in multiples of 3 for $112.17

Key Features

Max. Temp.
105°C
Max. Voltage
120V AC/DC
Application
Backplane
Series
74060
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
740602501
Zoro #
G005926517
UPC #
800754780896
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm

Details

Item
Backplane Connector
Max. Temp.
105°C
Max. Voltage
120V AC/DC
Application
Backplane
Series
74060
Standards
UL E29179
Hole Center to Center
2 mm (Mating Interface); 1 mm (Termination Interface)
Sub-Category
Backplane Connectors
Material
High Temperature Thermoplastic
Features
Surface Mount Compatible; Open Header
Terminal Type
Through Hole - Compliant Pin
Color
Black
Number of Contacts
200
Terminal Finish
Matte Tin Plated
Number of Rows
8
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Current Rating
3 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.