
Impact 5X14 Gl 40Mm Mezzanine Assy
Mfr # 765303047
Zoro # G405821412
product price: $31.89
/eaSold in multiples of 3 for $95.67
Key Features
Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Mezzanine
Series
76530
Material
High Temperature Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
765303047
Zoro #
G405821412
UPC #
-
Country of Origin
United States
Dimensions
Contact Plating Thickness
0.762 µm
PC Tail Length
1.40mm
PCB Thickness - Recommended
1.60mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.