Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impel 4Px16C 1.9Mm Dc Assy - Unguided

  • Mfr # 1713201026

  • Zoro # G405926650


product price: $46.19
/ea
Sold in multiples of 2 for $92.38

Key Features

Max. Voltage
29.9V AC/DC
Max. Temp.
85°C
Application
Coplanar, Daughtercard
Series
171320
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1713201026
Zoro #
G405926650
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.00mm
PC Tail Length
1.30mm

Details

Max. Voltage
29.9V AC/DC
Max. Temp.
85°C
Application
Coplanar, Daughtercard
Series
171320
Standards
UL E29179
Color
Black
Material
High Temperature Thermoplastic
Hole Center to Center
1.9 mm
Current Rating
0.75 A
Contact Finish
Gold Plated
Terminal Finish
Nickel Plated; Tin Plated
Number of Rows
8
Number of Contacts
128
Material - Plating Mating
Gold
Impedance
90Ω
Current - Maximum per Contact
0.75A
Material - Metal
High Performance Alloy (HPA)
Circuits (Loaded)
128
Temperature Range - Operating
-55° to +85°C
PCB Locator
No
Data Rate
40.0 Gbps
First Mate / Last Break
No
Plating min - Mating
0.762µm
Component Type
PCB Receptacle
Durability (mating cycles max)
200
Keying to Mating Part
None
Product Name
Impel
Guide to Mating Part
No
Pitch - Mating Interface
1.90mm
Shield Type
Full Shield
Orientation
Right Angle
Number of Columns
16
Material - Resin
High Temperature Thermoplastic
PCB Retention
None
UL
E29179
Voltage - Maximum
29.9V AC (RMS)/DC
Material - Plating Termination
Tin
Number of Pairs
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.