
Impel 92 Ohm, 6 Pair Right-Angle Daughtercard, 1.90Mm Pitch, Left Guided, 8 Columns, 96 Circuits,
Mfr # 1714003038
Zoro # G505964149
product price: $19.59
/eaSold in multiples of 4 for $78.36
Key Features
Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
29.9V AC/DC
Maximum Voltage
29.9 V AC/DC
Application
Coplanar, Daughtercard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1714003038
Zoro #
G505964149
UPC #
-
Country of Origin
Singapore
Dimensions
Contact Plating Thickness
0.762 µm
PC Tail Length
1.30mm
PCB Thickness - Recommended
1.00mm
Description
Impel 92 Ohm, 6 Pair Right-Angle Daughtercard, 1.90Mm Pitch, Left Guided, 8 Columns, 96 Circuits, Plated Through Hole Dimension 0.36Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.