
I/O Connectors 2.0 I/O Socket Hsg A Socket Hsg Assy 6Ckt
Mfr # 539880619
Zoro # G505951293
product price: $6.45
/eaSold in multiples of 15 for $96.75
Key Features
Application
Wire-to-Wire
Series
53988
Wire Size (AWG)
16
Pitch - Mating Interface
2.00mm
Material - Plating Termination
Tin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
539880619
Zoro #
G505951293
UPC #
-
Country of Origin
Japan
Dimensions
Wire Size (AWG)
16
Wire Insulation Diameter
2.10mm max.
Details
Application
Wire-to-Wire
Series
53988
Pitch - Mating Interface
2.00mm
Material - Plating Termination
Tin
Component Type
Receptacle
Shielded
Yes
Current - Maximum per Contact
2.0A
Material - Metal
Phosphor Bronze
Temperature Range - Operating
-40° to +85°C
Ports
1
Polarized to Mating Part
Yes
Circuits (Loaded)
6
Plating min - Mating
0.762µm
Color - Resin
Black
Voltage - Maximum
125V
Orientation
Vertical
Lock to Mating Part
Yes
Material - Plating Mating
Gold
Number of Rows
2
Material - Resin
High Temperature Thermoplastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.