Zoro Homepage

LPH Rcpt Assy RtAn 04 Pwr 16 Sig Short

  • Mfr # 45984-4123

  • Zoro # G7921773


product price: $11.19
/ea
Sold in multiples of 8 for $89.52

Key Features

Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Board-to-Board, Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45984-4123
Zoro #
G7921773
UPC #
822350773270
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm

Details

Item
Power Connector
Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Board-to-Board, Power
Current
30 A
Series
45984
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
1.27 mm, 12 mm
Features
Surface Mount Compatible
Material
High Temperature Thermoplastic
Terminal Type
Through Hole
Sub-Category
PCB Receptacles
Max. Temp.
260°C
Contact Finish
Gold Plated
Number of Contacts
20
Number of Rows
2
Current Rating
30 A
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.