Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LPH VERT. ASSY NO GUIDES12PX12S CKT

  • Mfr # 46114-1213

  • Zoro # G400415708


product price: $12.45
/ea
Sold in multiples of 5 for $62.25

Key Features

Application
Board-to-Board, Power
Plating min - Termination
2.540µm
Circuits (maximum)
24
UL
E29179
(p)ower-(s)ignal Configuration
12p - 12s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46114-1213
Zoro #
G400415708
UPC #
756054922873
Country of Origin
China

Details

Application
Board-to-Board, Power
Plating min - Termination
2.540µm
Circuits (maximum)
24
UL
E29179
(p)ower-(s)ignal Configuration
12p - 12s
Material - Resin
High Temperature Thermoplastic
Plating min - Mating
0.762µm
Series
46114
Material - Plating Mating
Gold
Polarized to PCB
Yes
Temperature Range - Operating
-40° to +105°C
Pitch - Mating Interface
1.27mm, 12.00mm
Durability (mating cycles max)
250
Number of Rows
2
Circuits (Loaded)
24
Material - Metal
High Performance Alloy (HPA)
Termination Interface: Style
Through Hole - Compliant Pin
Pitch - Termination Interface
1.27mm, 2.50mm
Color - Resin
Black
Flammability
94V-0
CSA
LR19880
Product Name
EXTreme LPHPower
Material - Plating Termination
Tin
Voltage - Maximum
250V AC (RMS)/DC
Polarized to Mating Part
Yes
Current - Maximum per Contact
30.0A
Orientation
Vertical
Surface Mount Compatible (SMC)
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.