
MC 5P M/F-ATTCH STR PG135
Mfr # 1300170026
Zoro # G2082349
product price: $41.59
/eaSold in multiples of 2 for $83.18
Key Features
Current - Maximum per Contact
8.0A
Orientation
Straight
Temperature Range - Operating
-20°C to +80°C
Keyway
Single
Coupling Type
Internal Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300170026
Zoro #
G2082349
UPC #
781725531290
Country of Origin
Poland
Dimensions
Wire Size AWG
15 to 24
Cable Diameter
5.08-11.43mm (.200-.450")
Details
Current - Maximum per Contact
8.0A
Orientation
Straight
Temperature Range - Operating
-20°C to +80°C
Keyway
Single
Coupling Type
Internal Thread
Gender
Male
Material - Coupling Nut
Nickel-plated Brass
Material - Plating Mating
Gold
CSA
LR6837
Poles
5
Material - Connector Body
Nylon
Voltage - Maximum
600V AC/DC
Approvals
cCSAus certified
Product Name
Mini-Change
Diagnostics / LEDs
No
Series
130017
Material - Contact
Copper Alloy
IP Rating
IP67
Type
Field Attachable Connector
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.