Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MC 9P FP 6 16/9 PVC

  • Mfr # 1300080325

  • Zoro # G2079573


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Poles
9
Temperature Range - Operating
-20°C to +105°C
Current - Maximum per Contact
7.0A
Voltage - Maximum
600V
Keyway
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300080325
Zoro #
G2079573
UPC #
78678844129
Country of Origin
Mexico

Dimensions

Wire Size AWG
16
Cable Length
1.83m (6.0')
Cable Diameter
16.26mm (.640")

Details

Poles
9
Temperature Range - Operating
-20°C to +105°C
Current - Maximum per Contact
7.0A
Voltage - Maximum
600V
Keyway
Single
UL
E152210
Material - Plating Mating
Gold
Wire/Cable Type
STOOW
Material - Cable Jacket
PVC
Orientation
Straight to Pigtail
Color - Cable Jacket
Yellow
Coupling Style
Threaded
CSA
LR6837
Material - Coupling Nut
Black Epoxy Coated Zinc
Material - Connector Body
PVC
Gender
Female-Pigtail
Type
Single Ended
Connector End A
Mini-Change
Material - Contact
Brass
Series
130008
LED Indicator
No
Protocol
DeviceNet
Product Name
Mini-Change
IP Rating
IP67
Connector End B
Pigtail

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.