Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MEGA-FIT BACKSHELL HALF 6 CKT DUAL ROW

  • Mfr # 200122-0006

  • Zoro # G4030878


product price: $1.15
/ea
Sold in multiples of 122 for $140.30

Key Features

Material - Resin
Nylon
Color - Resin
Black
Temperature Range - Operating
-40° to +105°C
Circuits (maximum)
6
Circuits (Loaded)
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200122-0006
Zoro #
G4030878
UPC #
-
Country of Origin
Germany

Details

Material - Resin
Nylon
Color - Resin
Black
Temperature Range - Operating
-40° to +105°C
Circuits (maximum)
6
Circuits (Loaded)
6
Lock to Mating Part
Yes
Number of Rows
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.