Zoro Homepage

Mega-Fit Tangless Tpa-Capable Receptacle Housing, Single Row, 5 Circuit,

  • Mfr # 2004561215

  • Zoro # G305789300


product price: $0.87
/ea
Sold in multiples of 100 for $87.00

Key Features

Color
Black
Number of Rows
1
Maximum Operating Temperature
120 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2004561215
Zoro #
G305789300
UPC #
-
Country of Origin
China

Details

Item
Wire Connector
Color
Black
Number of Rows
1
Maximum Operating Temperature
120 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Connector Type
Receptacle
Series
200456
Standards
CSA Certified; UL E29179
Number of Contacts
5
Features
Glow-Wire Capable
Max. Temp.
120°C
Application
Power, Wire-to-Board
Hole Center to Center
5.7 mm
Flammability Rating
UL 94V-0
Temperature Range - Operating
-40° to +105°C, -40° to +120°C
Keying to Mating Part
None
CSA
152514
Circuits (maximum)
5
Polarized to Mating Part
Yes
Glow-Wire Capable
Yes
Material - Resin
Nylon
Product Name
Mega-Fit
Stackable
No
Lock to Mating Part
Yes
UL
E29179
Pitch - Mating Interface
5.70mm
Maximum Conductors
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.