
METAL NUT M20
Mfr # 936000093
Zoro # G100457244
product price: $2.45
/eaSold in multiples of 33 for $80.85
Key Features
Series
93600
Thread Size
M20
Thread Type
(M) Metric
Material - Plating
Nickel
Material - Nut
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
936000093
Zoro #
G100457244
UPC #
-
Country of Origin
India
Dimensions
Thread Size
M20
Nut Thickness
3.00mm
Details
Series
93600
Thread Type
(M) Metric
Material - Plating
Nickel
Material - Nut
Brass
Product Name
GWconnect
Accessory Type
Metal Nut
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.