Zoro Homepage

MIC 4P M/MP ST/ST D-CODED 1M

  • Mfr # 1300480095

  • Zoro # G2750873


product price: $72.35
/ea
Sold in multiples of 2 for $144.70

Key Features

Cable Length
1.0m (3.28')
IP Rating
IP67
Type
Double Ended
Keyway
D-coded
Material - Plating Mating
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300480095
Zoro #
G2750873
UPC #
78678806009
Country of Origin
Mexico

Dimensions

Cable Length
1.0m (3.28')
Cable Diameter
5.59mm (.220")
Wire Size
24 AWG

Details

IP Rating
IP67
Type
Double Ended
Keyway
D-coded
Material - Plating Mating
Gold
Material - Connector Body
TPE
Gender
Male-Male
UL
E200650
Wire/Cable Type
Shielded-Stranded
LED Indicator
No
Coupling Style
Threaded
Poles
4
Temperature Range - Operating
-25°C to +75°C
Current - Maximum per Contact
1.5A
Orientation
Straight to Straight
Voltage - Maximum
250V
Material - Coupling Nut
Nickel-plated Brass
Series
130048
Performance Category
5e
Product Name
Micro-Change (M12)
Connector End A
Micro-Change (M12)
Connector End B
Micro-Change (M12)
Material - Contact
Copper Alloy
Cable Jacket Color
Teal
Cable Jacket Material
TPE
Item
Cordset

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.