Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIC 5P M/MFE 15M ST/ST SHLD

  • Mfr # 1200980160

  • Zoro # G2745404


original price: $343.99
9% off
new price: $312.99
/ea
Free Shipping & Returns

Key Features

Color - Cable Jacket
Purple
Gender
Female-Male
Cable Diameter
8.00mm (.315")
Cable Length
15.0m (49.21')
Orientation
Straight to Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200980160
Zoro #
G2745404
UPC #
78172500036
Country of Origin
Poland

Dimensions

Cable Diameter
8.00mm (.315")
Cable Length
15.0m (49.21')
Wire Size AWG
24

Details

Color - Cable Jacket
Purple
Gender
Female-Male
Orientation
Straight to Straight
Keyway
Reverse
Material - Plating Mating
Gold
Poles
5
Coupling Style
Threaded
Material - Coupling Nut
Nickel-plated Brass
Temperature Range - Operating
-20°C to +80°C
Wire/Cable Type
Twisted Pair
Current - Maximum per Contact
4.0A
Material - Connector Body
PUR
Material - Cable Jacket
PUR
Voltage - Maximum
60V AC/DC
Product Name
Micro-Change (M12)
Type
Double Ended
Series
120098
Connector End B
Micro-Change (M12)
Connector End A
Micro-Change (M12)
IP Rating
IP67
Protocol
EtherNet
Material - Contact
Copper Alloy
LED Indicator
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.