Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIC 5P M/MFE 1M #18/5 TPE

  • Mfr # 1200661034

  • Zoro # G2754330


original price: $81.19
9% off
new price: $73.15
/ea
Sold in multiples of 2 for $146.30

Key Features

Cable Diameter
6.86mm (.270")
UL
E152210
Color - Cable Jacket
Yellow
Voltage - Maximum
250V AC/DC
Material - O-Ring
Fluoro-elastomer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200661034
Zoro #
G2754330
UPC #
786788374549
Country of Origin
Mexico

Dimensions

Cable Diameter
6.86mm (.270")
Cable Length
1.0m (3.28')
Wire Size AWG
18

Details

UL
E152210
Color - Cable Jacket
Yellow
Voltage - Maximum
250V AC/DC
Material - O-Ring
Fluoro-elastomer
Material - Connector Body
TPE
Coupling Style
Threaded
Material - Coupling Nut
Nickel-plated Brass
Keyway
Single
Poles
5
Orientation
Straight to Straight
Current - Maximum per Contact
4.0A
Material - Cable Jacket
TPE
CSA
LR6837
Gender
Female-Male
Material - Plating Mating
Gold
Temperature Range - Operating
-20°C to +105°C
Wire/Cable Type
PLTC-ER
Connector End B
Micro-Change (M12)
Connector End A
Micro-Change (M12)
IP Rating
IP67
Product Name
Micro-Change (M12)
LED Indicator
No
Type
Double Ended
Material - Contact
Brass
Series
120066

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.