Zoro Homepage

MIC 5P M/MFE 3 22/5 PVC

  • Mfr # 1200730293

  • Zoro # G2760612


original price: $91.99
10% off
new price: $82.79
/ea
Sold in multiples of 12 for $993.48
Free Shipping & Returns

Key Features

Keyway
Dual
Type
Double Ended
Series
120073
Coupling Style
Threaded
Product Name
Micro-Change (1/2" - 20 UNF)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200730293
Zoro #
G2760612
UPC #
78678842209
Country of Origin
Mexico

Dimensions

Cable Diameter
5.80mm (.230")
Wire Size (AWG)
22
Cable Length
0.91m (3.0')

Details

Keyway
Dual
Type
Double Ended
Series
120073
Coupling Style
Threaded
Product Name
Micro-Change (1/2" - 20 UNF)
Temperature Range - Operating
-20° to +105°C
IP Rating
IP67
Voltage - Maximum
250V AC/DC
Gender
Female-Male
Material - Connector Body
PVC
Current - Maximum per Contact
4.0A
Material - Contact
Copper Alloy
Connector End B
Micro-Change (1/2" - 20 UNF)
Color - Cable Jacket
Yellow
UL
E152210
Orientation
Straight to Straight
Protocol
PROFIBUS
Material - Plating Mating
Gold
Wire/Cable Type
UL 2661
Material - O-Ring
Nitrile Rubber
Material - Cable Jacket
PVC
Poles
5
Material - Coupling Nut
Black Epoxy Coated Zinc
Connector End A
Micro-Change (1/2" - 20 UNF)
CSA
LR6837
LED Indicator
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.