Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIC 5P M/MFE TO VERT DSUB 5M S

  • Mfr # 1200980053

  • Zoro # G4047413


product price: $484.99
/ea
Free Shipping & Returns

Key Features

Material - Plating Mating
Gold
Orientation
Straight to Straight
Gender
Female-Male
Wire Size (AWG)
22
Cable Diameter
8.00mm (.315")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1200980053
Zoro #
G4047413
UPC #
78678851194
Country of Origin
United Kingdom

Dimensions

Wire Size (AWG)
22
Cable Diameter
8.00mm (.315")
Cable Length
5.0m (16.40')

Details

Material - Plating Mating
Gold
Orientation
Straight to Straight
Gender
Female-Male
Connector End A
D-Sub (9-pin)
Coupling Style
Threaded
Material - Contact
Copper Alloy
Protocol
EtherNet
Voltage - Maximum
250V AC/DC
Color - Cable Jacket
Violet
Wire/Cable Type
Twisted Pair
Keyway
Reverse
Connector End B
Micro-Change (M12)
Material - Coupling Nut
Nickel-plated Brass
Product Name
Micro-Change (M12),PROFIBUS
Series
120098
Temperature Range - Operating
-20° to +80°C, 0° to +60°C
Current - Maximum per Contact
4.0A
Material - Cable Jacket
PUR
LED Indicator
No
IP Rating
IP40, IP67
Poles
5
Type
Double Ended
Material - Connector Body
PUR

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.