Zoro Homepage

Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row

  • Mfr # 2147511101

  • Zoro # G405948485


product price: $4.29
/ea
Sold in multiples of 20 for $85.80

Key Features

Color
Black
Series
214751
Application
Power, Wire-to-Board, Wire-to-Wire
Length
150 mm
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147511101
Zoro #
G405948485
UPC #
-
Country of Origin
Thailand

Dimensions

Length
150 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Wire Insulation Diameter
1.85mm max.
Cable Length
150.00mm
Wire Size (AWG)
18

Details

Color
Black
Series
214751
Application
Power, Wire-to-Board, Wire-to-Wire
Material
Nylon
Connector Type
Female-Pigtail
Features
Single Ended
Number of Contacts
10
Type
Discrete Wire Assembly
Current Rating
8.5 A
Hole Center to Center
3 mm
Wire Type
Discrete
Wire Range
18 AWG
Number of Rows
1
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Circuits (Loaded)
10
Material - Plating Termination
Tin
Product Name
Micro-Fit 3.0
Lock to Mating Part
Yes
Material - Resin
Nylon
Wire/Cable Type
Discrete Wire, UL 10002
Pitch - Mating Interface
3.00mm
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Material - Plating Mating
Tin
Single Ended
Yes
Overmolded
No
Assembly Configuration
Dual Ended Connectors
Termination Interface Style
Crimp or Compression
Plating min - Mating
1.016µm
Current - Maximum per Contact
8.5A
Material - Metal
Phosphor Bronze
Voltage - Maximum
300V AC/DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.