Zoro Homepage

MICROFIT 3.0 RECPT 1 ROW V-0 TPA 02 CKT

  • Mfr # 171850-0200

  • Zoro # G2745623


original price: $0.39
10% off
new price: $0.35
/ea
Sold in multiples of 293 for $102.55

Key Features

Color - Resin
Black
Flammability
94HB, 94V-0
Material - Resin
Nylon
Temperature Range - Operating
-40° to +105°C
Polarized to Mating Part
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
171850-0200
Zoro #
G2745623
UPC #
-
Country of Origin
China

Details

Color - Resin
Black
Flammability
94HB, 94V-0
Material - Resin
Nylon
Temperature Range - Operating
-40° to +105°C
Polarized to Mating Part
Yes
Number of Rows
1
UL
E29179
Circuits (maximum)
2
Lock to Mating Part
Yes
Gender
Receptacle
Pitch - Mating Interface
3.00mm
CSA
LR19980

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.