Zoro Homepage

Microfit 3.0 Sr Plug W/O Pnl Mnt 9 Ckt

  • Mfr # 436400901

  • Zoro # G805910884


product price: $0.40
/ea
Sold in multiples of 250 for $100.00

Key Features

Color
Black
Number of Rows
1
Material
Nylon
Standards
CSA Certified; UL E29179
Connector Type
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
436400901
Zoro #
G805910884
UPC #
-
Country of Origin
Singapore

Details

Color
Black
Number of Rows
1
Material
Nylon
Standards
CSA Certified; UL E29179
Connector Type
Plug
Hole Center to Center
3 mm
Max. Temp.
105°C
Flammability Rating
UL 94V-0
Number of Contacts
9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.