Zoro Homepage

MicroFit 3.0 SR Vert TH Peg 30Au 4Ckt

  • Mfr # 43650-0417

  • Zoro # G7767782


product price: $1.95
/ea
Sold in multiples of 60 for $117.00

Key Features

Color
Black
Number of Rows
1
Maximum Voltage
600 V
Current
8.5 A
Maximum Operating Temperature
260 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43650-0417
Zoro #
G7767782
UPC #
-
Country of Origin
Unknown

Dimensions

Contact Plating Thickness
0.762 µm

Details

Color
Black
Number of Rows
1
Maximum Voltage
600 V
Current
8.5 A
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Standards
CSA Certified; UL E29179
Material
High Temperature Thermoplastic
Hole Center to Center
3 mm
Max. Voltage
600V
Features
Glow-Wire Capable; Surface Mount Compatible
Max. Temp.
260°C
Terminal Type
Through Hole - Kinked Pin
Contact Finish
Gold Plated
Current Rating
8.5 A
Number of Contacts
4
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.