Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin Terminal, 600 V, High Temperature Thermoplastic Insulated, Black, Through Hole - Kinked Pin

  • Mfr # 43650-0915

  • Zoro # G4051939


product price: $1.69
/ea
Sold in multiples of 60 for $101.40

Key Features

Termination Style
Through Hole - Kinked Pin
Insulation Color
Black
Insulation Type
High Temperature Thermoplastic
Standards
CSA Certified; UL E29179
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43650-0915
Zoro #
G4051939
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
2.54 µm

Details

Item
Pin Terminal
Termination Style
Through Hole - Kinked Pin
Insulation Color
Black
Insulation Type
High Temperature Thermoplastic
Standards
CSA Certified; UL E29179
Maximum Voltage
600 V
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Features
Glow-Wire Capable; Surface Mount Compatible
Hole Center to Center
3 mm
Current Rating
8.5 A
Number of Rows
1
Number of Contacts
9
Contact Finish
Tin Plated
Flammability Rating
UL 94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.