
Mini-Fit CPI Hdr for .094PCB 10Ckt GOLD
Mfr # 43879-0058
Zoro # G4037281
product price: $12.29
/eaSold in multiples of 10 for $122.90
Key Features
Color
Black
Max. Voltage
600V AC/DC
Standards
CSA Certified; UL E29179
Hole Center to Center
4.2 mm
Features
Surface Mount Compatible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43879-0058
Zoro #
G4037281
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
0.762 µm
Details
Color
Black
Max. Voltage
600V AC/DC
Standards
CSA Certified; UL E29179
Hole Center to Center
4.2 mm
Features
Surface Mount Compatible
Material
High Temperature Thermoplastic
Terminal Type
Through Hole - Compliant Pin
Max. Temp.
105°C
Current Rating
8 A
Number of Rows
2
Number of Contacts
10
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.