
Mini-Fit Sigma Dr Free Hang Plug 2X9Ckt
Mfr # 1727621018
Zoro # G305909920
product price: $1.75
/eaSold in multiples of 70 for $122.50
Key Features
Number of Rows
2
Series
172762
Application
Power, Wire-to-Board, Wire-to-Wire
Pitch - Mating Interface
4.20mm
Lock to Mating Part
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1727621018
Zoro #
G305909920
UPC #
-
Country of Origin
United States
Details
Number of Rows
2
Series
172762
Application
Power, Wire-to-Board, Wire-to-Wire
Pitch - Mating Interface
4.20mm
Lock to Mating Part
Yes
Polarized to Mating Part
Yes
Glow-Wire Capable
Yes
Gender
Plug
Temperature Range - Operating
-40° to +105°C
Circuits (maximum)
18
Flammability
94V-0
Color - Resin
Black
Material - Resin
Nylon
Product Name
Mini-Fit Sigma
UL
E29179
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.