Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Robot Conn Rec Shell Assy 40Ckt

  • Mfr # 5008090000

  • Zoro # G105951020


product price: $16.45
/ea
Sold in multiples of 10 for $164.50

Key Features

Max. Temp.
105°C
Max. Voltage
250V AC/DC
Application
Panel-Mount, Wire-to-Wire
Series
500809
Connector Type
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5008090000
Zoro #
G105951020
UPC #
-
Country of Origin
Japan

Details

Max. Temp.
105°C
Max. Voltage
250V AC/DC
Application
Panel-Mount, Wire-to-Wire
Series
500809
Connector Type
Receptacle
Material
Polyester
Terminal Type
Surface Mount
Current Rating
2.5 A
Number of Contacts
40
Current - Maximum per Contact
2.5A
Circuits (Loaded)
40
PCB Locator
No
Orientation
Vertical
Temperature Range - Operating
-40° to +105°C
Polarized to PCB
No
Durability (mating cycles max)
50
Voltage - Maximum
250V AC (RMS)/DC
Shield Type
Full Shield
Shielded
Yes
Lock to Mating Part
Yes
Keying to Mating Part
Yes
Component Type
Panel Mount Shell
Material - Resin
Polyester
Panel Mount
Screws
Material - Metal
Brass
Polarized to Mating Part
Yes
Waterproof / Dustproof
No
Product Name
Mini-HMC
Material - Plating Mating
Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.