Zoro Homepage

Minifit Tpa 2.0 Recpt Tpa V-2 7Ckt

  • Mfr # 1727090107

  • Zoro # G105932326


product price: $0.27
/ea
Sold in multiples of 550 for $148.50

Key Features

Max. Temp.
105°C
Series
172709
Material
Nylon
Color
White
Number of Contacts
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1727090107
Zoro #
G105932326
UPC #
191128362566
Country of Origin
China

Details

Item
Terminal Position Assurance
Max. Temp.
105°C
Series
172709
Material
Nylon
Color
White
Number of Contacts
7
Number of Rows
1
Circuits (Loaded)
7
Temperature Range - Operating
-40° to +105°C
Product Name
Mini-Fit TPA2
Material - Resin
Nylon
Lock to Mating Part
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.