
Mlx 3Ckt Assy With Socket Term Glow Wire
Mfr # 367570142
Zoro # G805964504
product price: $0.89
/eaSold in multiples of 150 for $133.50
Key Features
Insulation Material
Nylon
Maximum Voltage
600 V
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
367570142
Zoro #
G805964504
UPC #
-
Country of Origin
India
Details
Insulation Material
Nylon
Maximum Voltage
600 V
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Color
Natural
Material
Nylon
Standards
CSA Certified; UL E29179
Max. Temp.
105°C
Features
Glow-Wire Capable
Hole Center to Center
6.35 mm
Number of Contacts
3
Number of Rows
1
Contact Finish
Tin Plated
Current Rating
13.5 A; 20 A
Max. Voltage
600V
Terminal Type
Through Hole
Flammability Rating
UL 94V-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.