Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MMC-4P-F/MM-ST/ST-0.3M-PUR(LINK)

  • Mfr # 1200668389

  • Zoro # G900440200


product price: $40.39
/ea
Sold in multiples of 2 for $80.78

Key Features

Cable Length
0.30m (11.81")
IP Rating
IP67
Keyway
Single
Orientation
Straight to Straight
Series
120066
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200668389
Zoro #
G900440200
UPC #
78172515763
Country of Origin
Unknown

Dimensions

Cable Length
0.30m (11.81")
Cable Diameter
4.80mm (.189")

Details

IP Rating
IP67
Keyway
Single
Orientation
Straight to Straight
Series
120066
Type
Double Ended
Material - Coupling Nut
Nickel-plated Brass
Material - Plating Mating
Gold
Temperature Range - Operating
-25°C to +80°C
LED Indicator
No
Wire/Cable Type
Unshielded PUR
Poles
4 Female/3 Male
Current - Maximum per Contact
4.0A
Material - Cable Jacket
PUR
Coupling Style
Threaded
Material - Connector Body
TPU
Voltage - Maximum
250V
Gender
Female-Male
Color - Cable Jacket
Black
Material - O-Ring
FPM
Connector End B
Micro-Change (M12)
Product Name
Micro-Change (M12)
Connector End A
Micro-Change (M12)
Material - Contact
Copper Alloy
Item
Cordset

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.