Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Connectors / Ethernet Connectors Gigabit Magjack 2X6 Leds Grn Yw

  • Mfr # 857281003

  • Zoro # G505929919


product price: $74.19
/ea
Sold in multiples of 2 for $148.38

Key Features

Series
85728
Material - Plating Termination
Tin
Termination Interface Style
Through Hole
Magnetic
Yes
Pitch - Mating Interface
1.02mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
857281003
Zoro #
G505929919
UPC #
-
Country of Origin
China

Dimensions

PCB Thickness - Recommended
3.20mm
Jack Height
25.43mm

Details

Series
85728
Material - Plating Termination
Tin
Termination Interface Style
Through Hole
Magnetic
Yes
Pitch - Mating Interface
1.02mm
Current - Maximum per Contact
1.0A
Grounding to Panel
Panel Ground Tab
Port Configuration
2x6
Lightpipes/LEDs
LEDs
Temperature Range - Operating
0° to +70°C
Performance Category
5, 5e
Grounding to PCB
Yes
Material - Resin
Polyester
Material - Plating Mating
Gold
Wire/Cable Type
CAT 5, CAT 6
Orientation
Right Angle (Side Entry)
Voltage - Maximum
125V AC (RMS)
Inverted / Top Latch
Yes
Durability (mating cycles max)
750
Material - Metal
Brass, Phosphor Bronze
Product Name
Magnetic Jack,RJ45
Component Type
PCB Jack
Positions / Loaded Contacts
8/8
Shielded
Yes
PCB Retention
None
Power over Ethernet (PoE)
Non-PoE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.