Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Connectors / Ethernet Connectors Modjack Cat5 Stackd 50 Sau 8 Port

  • Mfr # 445200004

  • Zoro # G705930142


product price: $25.59
/ea
Sold in multiples of 3 for $76.77

Key Features

Series
44520
Shielded
Yes
Orientation
Right Angle (Side Entry)
CSA
LR19980
Performance Category
5, 5e
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
445200004
Zoro #
G705930142
UPC #
-
Country of Origin
China

Dimensions

PCB Thickness - Recommended
1.60mm
Jack Height
25.41mm

Details

Series
44520
Shielded
Yes
Orientation
Right Angle (Side Entry)
CSA
LR19980
Performance Category
5, 5e
Inverted / Top Latch
Yes
Product Name
Modular Jack 8/8,RJ45
Port Configuration
2x4
UL
E107635
Color - Resin
Black
Positions / Loaded Contacts
8/8
Termination Interface Style
Through Hole
Durability (mating cycles max)
500
Component Type
PCB Jack
Flammability
94V-0
Material - Plating Mating
Gold
Temperature Range - Operating
-40° to +80°C
Material - Plating Termination
Tin
Current - Maximum per Contact
1.5A
Voltage - Maximum
125V
Material - Resin
Polyester
Material - Metal
Brass, Phosphor Bronze
PCB Retention
Yes
Magnetic
No
Pitch - Mating Interface
1.02mm
Plating min - Mating
1.270µm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.