Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Connectors / Ethernet Connectors Modjack Ra Flgls Cat 5 Pth 8 Prt W/Shield

  • Mfr # 441500008

  • Zoro # G105930162


product price: $30.75
/ea
Sold in multiples of 3 for $92.25

Key Features

Series
44150
Shielded
Yes
Durability (mating cycles max)
500
PCB Thickness - Recommended
1.57mm
CSA
LR19980
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
441500008
Zoro #
G105930162
UPC #
-
Country of Origin
United States

Dimensions

PCB Thickness - Recommended
1.57mm
Jack Height
13.31mm

Details

Series
44150
Shielded
Yes
Durability (mating cycles max)
500
CSA
LR19980
Color - Resin
Black
Inverted / Top Latch
No
Voltage - Maximum
150V AC (RMS)
Orientation
Right Angle (Side Entry)
Material - Metal
Phosphor Bronze
Temperature Range - Operating
-40° to +85°C
UL
E107635
Magnetic
No
Positions / Loaded Contacts
8/8
Performance Category
5, 5e
Component Type
PCB Jack
Pitch - Mating Interface
1.02mm
Plating min - Mating
1.270µm
Flammability
94V-0
Material - Plating Mating
Gold
Material - Resin
Nylon
Product Name
Modular Jack 8/8,RJ45
Current - Maximum per Contact
1.5A
PCB Retention
Yes
Material - Plating Termination
Tin
Port Configuration
1x8
Termination Interface Style
Through Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.