Zoro Homepage

MPIS M12 PNP 5P 4PT BK 10M DUAL

  • Mfr # 1202480032

  • Zoro # G2086232


original price: $229.99
9% off
new price: $207.99
/ea
Free Shipping & Returns

Key Features

Home Run Interface
Pigtail
Keyway
A-coded
Wiring Configuration
Dual I/O per Port
Poles (wired)
5
Orientation
Top Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1202480032
Zoro #
G2086232
UPC #
-
Country of Origin
Poland

Dimensions

Home Run Cable Length
10.0m
Cable Length
10.0m

Details

Home Run Interface
Pigtail
Keyway
A-coded
Wiring Configuration
Dual I/O per Port
Poles (wired)
5
Orientation
Top Mount
Functional Wiring
Dual-in PNP
Material - Housing
PBT
Wire/Cable Type
WSOR
Material - Cable Jacket
TPU
Temperature Range - Operating
-25°C to +85°C
Material - Plating Mating
Gold
Current - Maximum per Contact
12.0A per module, 4.0A per port
Poles
5
Ports
4
Material - Metal
Copper Alloy
Voltage - Maximum
10-30V DC
Cable Connector Orientation
Straight
UL
E152210
LED Indicator
PNP Sensors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.