
MPIS M12 PNP 5P 4PT M23 BK DUAL
Mfr # 1202480062
Zoro # G2090590
original price: $164.99
9% off
new price: $148.99
/ea
Free Shipping & Returns
Key Features
Ports
4
Poles
5
Material - Plating Mating
Gold
Wire/Cable Type
WSOR
Functional Wiring
Dual-in PNP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1202480062
Zoro #
G2090590
UPC #
-
Country of Origin
Poland
Details
Ports
4
Poles
5
Material - Plating Mating
Gold
Wire/Cable Type
WSOR
Functional Wiring
Dual-in PNP
Voltage - Maximum
10-30V DC
Poles (wired)
5
Material - Metal
Copper Alloy
Temperature Range - Operating
-25°C to +85°C
UL
E152210
Material - Housing
PBT
Home Run Interface
Integrated Connector
Home Run Connector
M23 - 19 pole
Wiring Configuration
Dual I/O per Port
LED Indicator
PNP Sensors
Keyway
A-coded
Current - Maximum per Contact
12.0A per module, 4.0A per port
Orientation
Top Mount
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.