
Mx150 M-S 450Mm 16 Awg Leads Rd Au
Mfr # 2163032215
Zoro # G505922248
product price: $1.39
/eaSold in multiples of 63 for $87.57
Key Features
Application
Power, Wire-to-Board, Wire-to-Wire
Wire Gauge
16 AWG
Voltage
14V DC
Spool Length
450 mm
Conductor Material
High Performance Alloy (HPA)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2163032215
Zoro #
G505922248
UPC #
-
Country of Origin
India
Dimensions
Spool Length
450 mm
Cable Length
450.00mm
Wire Size (AWG)
16
Wire Insulation Diameter
2.70mm max.
Details
Application
Power, Wire-to-Board, Wire-to-Wire
Wire Gauge
16 AWG
Voltage
14V DC
Conductor Material
High Performance Alloy (HPA)
Jacket Color
Red
Wire/Cable Type
TXL
Assembly Configuration
Pre-crimped Lead Only
Circuits (Loaded)
1
Termination Interface Style
Crimp or Compression
Material - Plating Mating
Gold
Series
216303
Gender
Male-Pigtail
Product Name
MX150
Connector to Connector
MX150 Terminal-to-Pigtail
Single Ended
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.