Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NANOFIT RCPT HSG DLR 4CKT TPA BLK

  • Mfr # 105308-1204

  • Zoro # G700415606


product price: $0.32
/ea
Sold in multiples of 333 for $106.56

Key Features

Current Rating
6.5 A
Housing Color
Black
Cap Type
No Cap or Cover
Standards
CSA LR19980, UL E29179
Features
Glow-Wire Capable, Keying to Mating Part, Lock to Mating Part, Polarized to Mating Part
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105308-1204
Zoro #
G700415606
UPC #
-
Country of Origin
China

Details

Item
Pin & Sleeve Receptacle
Current Rating
6.5 A
Housing Color
Black
Cap Type
No Cap or Cover
Standards
CSA LR19980, UL E29179
Features
Glow-Wire Capable, Keying to Mating Part, Lock to Mating Part, Polarized to Mating Part
Body Material
Nylon
Operating Temp. Range
-40° to +105°C, -40° to +115°C
Number of Wires
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.