
NC-3P-3W-FE-ST-1M-PVC-0.25
Mfr # 1200270400
Zoro # G400440236
product price: $12.15
/eaSold in multiples of 24 for $291.60
Key Features
Cable Length
1 m
IP Rating
IP67
Keyway
Single
Type
Single Ended
Gender
Female-Pigtail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1200270400
Zoro #
G400440236
UPC #
-
Country of Origin
Unknown
Dimensions
Cable Length
1 m
Cable Diameter
4.70mm (.185")
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.