Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NC-3P-FE-90-2M-PUR-0.25

  • Mfr # 1200868155

  • Zoro # G300440213


product price: $14.49
/ea
Sold in multiples of 6 for $86.94

Key Features

Cable Length
2 m
IP Rating
IP67
Orientation
90° to Pigtail
Keyway
A-coded
Series
120086
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200868155
Zoro #
G300440213
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
2 m
Cable Diameter
4.32mm (.170")

Details

IP Rating
IP67
Orientation
90° to Pigtail
Keyway
A-coded
Series
120086
Type
Single Ended
Voltage - Maximum
60V
Temperature Range - Operating
-25°C to +80°C
Material - Connector Body
PUR
Material - Plating Mating
Gold
Coupling Style
Threaded
Gender
Female-Pigtail
Poles
3
Current - Maximum per Contact
3.0A
Material - Coupling Nut
Nickel-plated Brass
LED Indicator
No
Material - O-Ring
Fluoro-elastomer
Product Name
Nano-Change (M8)
Connector End A
Nano-Change (M8)
Material - Contact
Copper Alloy
Connector End B
Pigtail
Cable Jacket Material
PUR/PVC
Cable Jacket Color
Black
Item
Sensor Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.