Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NC-3P-FE-ST-2M-PUR-SNAP-0.25

  • Mfr # 1200888083

  • Zoro # G600440241


product price: $16.39
/ea
Sold in multiples of 5 for $81.95

Key Features

Cable Length
2 m
Keyway
None
Voltage - Maximum
60V AC / 75V DC
LED Indicator
No
Current - Maximum per Contact
3.0A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200888083
Zoro #
G600440241
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
2 m
Wire Size AWG
24
Wire Size
24 AWG

Details

Keyway
None
Voltage - Maximum
60V AC / 75V DC
LED Indicator
No
Current - Maximum per Contact
3.0A
Coupling Style
Snap
Poles
3
Temperature Range - Operating
-20°C to +80°C
Gender
Female-Pigtail
Material - Plating Mating
Gold
Material - Connector Body
TPE
Orientation
Straight to Pigtail
Item
Sensor Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.