Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NC 3P FP 5M 90D COUPLER 24AWG

  • Mfr # 1200860122

  • Zoro # G900440231


product price: $37.75
/ea
Sold in multiples of 3 for $113.25

Key Features

Cable Length
5 m
Keyway
A-coded
LED Indicator
No
Orientation
90° to Pigtail
Voltage - Maximum
60V AC / 75V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200860122
Zoro #
G900440231
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
5 m
Wire Size
24 AWG

Details

Keyway
A-coded
LED Indicator
No
Orientation
90° to Pigtail
Voltage - Maximum
60V AC / 75V DC
Material - Plating Mating
Gold
Material - Coupling Nut
Nickel-plated Brass
Coupling Style
Threaded
Material - Connector Body
TPE
Poles
3
Material - O-Ring
Fluoro-elastomer
Gender
Female-Pigtail
UL
E152210
Wire/Cable Type
E152210
CSA
LR6837
Temperature Range - Operating
-20°C to +105°C
Current - Maximum per Contact
3.0A
Cable Jacket Material
PVC
Cable Jacket Color
Yellow
Item
Sensor Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.