Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NC-4P-4W-FE/MM-ST/ST-1M-PVC-0.25

  • Mfr # 1200878349

  • Zoro # G400440243


product price: $32.15
/ea
Sold in multiples of 3 for $96.45

Key Features

Cable Length
1.0m (3.28')
IP Rating
IP67
Type
Double Ended
Keyway
Single
Material - O-Ring
Fluoro-elastomer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200878349
Zoro #
G400440243
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
1.0m (3.28')
Cable Diameter
4.57mm (.180")
Wire Size AWG
24

Details

IP Rating
IP67
Type
Double Ended
Keyway
Single
Material - O-Ring
Fluoro-elastomer
LED Indicator
No
Material - Plating Mating
Gold
Current - Maximum per Contact
3.0A
Poles
4
Material - Connector Body
PUR
Coupling Style
Threaded
Temperature Range - Operating
-25°C to +80°C
Orientation
Straight to Straight
Voltage - Maximum
30V
Gender
Female-Male
Material - Coupling Nut
Nickel-plated Brass
Wire/Cable Type
UL 2464
Connector End A
Nano-Change (M8)
Connector End B
Nano-Change (M8)
Product Name
Nano-Change (M8)
Material - Contact
Copper Alloy
Series
120087
Cable Jacket Material
PVC
Item
Sensor Receptacle
Cable Jacket Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.