Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector, Nylon Insulation, 125 V, 2 A

  • Mfr # 53253-1370

  • Zoro # G2756878


product price: $0.37
/ea
Sold in multiples of 200 for $74.00

Key Features

Insulation Material
Nylon
Maximum Voltage
125 V
Current
2 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53253-1370
Zoro #
G2756878
UPC #
-
Country of Origin
Viet Nam

Dimensions

Contact Plating Thickness
1.016 µm

Details

Item
Wire Connector
Insulation Material
Nylon
Maximum Voltage
125 V
Current
2 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
105 Degrees C
RoHS Compliant
Yes
Material
Nylon
Finish
Tin Plated
Hole Center to Center
2 mm
Standards
UL E29179
Number of Rows
1
Number of Contacts
13

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.