Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nyl Blanking Plug W/gkt

  • Mfr # 936000178

  • Zoro # G2080964


original price: $0.71
5% off
new price: $0.67
/ea
Sold in multiples of 117 for $78.39

Key Features

Thread Size
Pg7
Material - Gasket
NBR
Thread Type
(Pg)
IP Rating
IP66
Series
93600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936000178
Zoro #
G2080964
UPC #
-
Country of Origin
China

Dimensions

Thread Size
Pg7

Details

Material - Gasket
NBR
Thread Type
(Pg)
IP Rating
IP66
Series
93600
Material - Nut
Polyamide
Accessory Type
Plug with Gasket
Waterproof / Dustproof
Yes
Waterproof / Dustproof Type
IP66
Color - Resin
Grey RAL 7001
Standard
DIN 40430, EN 60529
Temperature Range - Operating
-40° to +100°C
Product Name
GWconnect
Material - Body
Polyamide

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.